TOQUE, FIRE RETARDANT, DOUBLE LAYER, FLAT LOCK SEAMS, BLUE, ONE SIZE
TOQUE, FIRE RETARDANT, DOUBLE LAYER, FLAT LOCK SEAMS, BLUE, ONE SIZE
HELLY HANSEN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This blue double layer toque is fire retardant and features flat lock seams. It comes in one size.
Technical Specs
- ATPV Rating 9.2 cal/sq cm
- Colour Blue
- Garment Type Toque
- Material Trade Name Kermel, Lenzing, NoShock
- Size Universal
- Arc Flash PPE Category 2
- Features Double Layer, Anti-Static, Highly Resistant to Abrasion, Moisture Moving Material, Flatlock Seams
- Item Flame Resistant Beanie
- Protection Type Flame Resistant
- Standards ASTM F1506-18, NFPA 2112-2018, NFPA 70E
Alternate Products
-
STANFIELD'S LIMITED
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$44.59
/ EACH
-
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$55.98
/ EACH
-
BIG BILL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$42.18
/ EACH