!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLAME-RESISTANT BALACLAVA, 25 CAL/SQ CM ATPV, ULTRASOFT 10.5 OZ, BLUE

FLAME-RESISTANT BALACLAVA, 25 CAL/SQ CM ATPV, ULTRASOFT 10.5 OZ, BLUE

NATIONAL SAFETY APPAREL

FLAME-RESISTANT BALACLAVA, 25 CAL/SQ CM ATPV, ULTRASOFT 10.5 OZ, BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLAME-RESISTANT BALACLAVA, 25 CAL/SQ CM ATPV, ULTRASOFT 10.5 OZ, BLUE

FLAME-RESISTANT BALACLAVA, 25 CAL/SQ CM ATPV, ULTRASOFT 10.5 OZ, BLUE

NATIONAL SAFETY APPAREL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $115.69 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG41H944
  • Mfr. Model # H11RV
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Product Details

This navy flame resistant balaclava is universal size and is made out of Ultrasoft. It meets the standards for ASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462, UL Certified to NFPA 2112. It features designed for comfort and flexibility, drip, durable and midweight fabric, flat lock seam for comfort when worn under a hard hat, fire-resistant fabric will not melt, fire-resistant protection will not wash/wear out, inherent.

Technical Specs

  • ATPV Rating25.0 cal/sq cm
  • Areas CoveredEars, Face, Head, Neck
  • Fabric Weight10.5 oz
  • Garment TypeBalaclava
  • Material Trade NameUltraSoft(R)
  • StandardsASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462, UL Certified to NFPA 2112
  • Arc Flash PPE Category 3
  • Colour Navy
  • Features Designed for Comfort and Flexibility, Drip, Durable and Midweight Fabric, Flat Lock Seam for Comfort when Worn Under a Hard Hat, FR Fabric will not Melt, FR Protection will not Wash/Wear Out, Inherently Flame Resistant, or Ignite, Single Layer Ultrasoft(R)
  • Item Flame Resistant Balaclava
  • Size Universal
  • Hazard Risk Category (HRC) 3
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list