!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FIXTURE RETROFIT KIT,96IN L,76.2 W,4000K

FIXTURE RETROFIT KIT,96IN L,76.2 W,4000K

COLUMBIA LIGHTING

FIXTURE RETROFIT KIT,96IN L,76.2 W,4000K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
FIXTURE RETROFIT KIT,96IN L,76.2 W,4000K

FIXTURE RETROFIT KIT,96IN L,76.2 W,4000K

COLUMBIA LIGHTING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $319.24 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLLSRK84W40MLFA
  • Mfr. Model # LSRK8-4W-40ML-FA-EDU
  • UNSPSC # 39111521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.37 lbs

Technical Specs

  • Item Fixture Retrofit Kit
  • Light Technology LED
  • Dimmable Yes
  • For Bulb Type Integrated LED
  • Overall Width 4 1/4 in
  • Colour Temperature 4,000K
  • Kit Contents Pre-Wired LED Engine Assembly
  • Lens Type Frosted Lens
  • Max. Fixture Wattage 76.2 W
  • Series LSRK
  • Lumens 9,500 lm
  • Voltage 120 to 277V AC
  • Emergency Battery Backup No
  • Overall Length 96 in
  • Colour Rendering Index 80
  • Dimming Method 0-10V
  • LED Replacement For 4 Lamp LFL
  • Lumens per Watt 125.3 lm/W
  • Sensor Type No Sensor
  • Standards UL 1598, Damp Location, CSA

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list