!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FIXTURE CLAMP, CAM ACTION, 1/2"-13 THREAD, 1 IN, 8 PK

FIXTURE CLAMP, CAM ACTION, 1/2"-13 THREAD, 1 IN, 8 PK

MITEE-BITE PRODUCTS INC

FIXTURE CLAMP, CAM ACTION, 1/2"-13 THREAD, 1 IN, 8 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FIXTURE CLAMP, CAM ACTION, 1/2"-13 THREAD, 1 IN, 8 PK

FIXTURE CLAMP, CAM ACTION, 1/2"-13 THREAD, 1 IN, 8 PK

MITEE-BITE PRODUCTS INC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $153.45 / PACKAGE of 8

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG34CU50
  • Mfr. Model # 10208
  • UNSPSC # 27112120
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.98 lbs

Product Details

This fixture clamp features a low profile and a simple design. This fixture clamp is designed for use with workholding. Plus, it has a 1/2"-13 tip, and a 1 17/64 inch length.

Technical Specs

  • Item Fixture Clamp
  • Overall Length 1 17/64 in
  • Application Workholding
  • Features Low Profile, Simple Design
  • Overall Width 1 in
  • Product Type Fixture Clamp
  • Clamp Type Cam Action
  • Slot Size 1 in
  • Drive Size 5/16 in
  • Holding Force 4000 lb
  • Thread Length 1 in
  • Thread Size 1/2"-13

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list