!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
EXPLOSION PROOF PENDANT FIXTURE, INCANDESCENT, 300 W MAX, T3C TEMP CODE

EXPLOSION PROOF PENDANT FIXTURE, INCANDESCENT, 300 W MAX, T3C TEMP CODE

APPLETON ELECTRIC

EXPLOSION PROOF PENDANT FIXTURE, INCANDESCENT, 300 W MAX, T3C TEMP CODE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EXPLOSION PROOF PENDANT FIXTURE, INCANDESCENT, 300 W MAX, T3C TEMP CODE

EXPLOSION PROOF PENDANT FIXTURE, INCANDESCENT, 300 W MAX, T3C TEMP CODE

APPLETON ELECTRIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $704.08 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2V738
  • Mfr. Model # AAU15N
  • UNSPSC # 39111901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.45 lbs

Product Details

This A-51 Incandescent series explosion proof pendant meets the standards for NEC/CEC. It also has 300 watts.

Technical Specs

  • Item Explosion Proof Pendant
  • Emergency Battery Backup No
  • For Bulb Shape PS25
  • Lighting Technology Incandescent
  • Overall Height 13 1/2 in
  • For Bulb Type Incandescent
  • Hazard Classification Class I, Div 1 and Div 2, Class II, Div 1 and Div 2, Class III
  • Housing Finish White
  • Lamp Watts 300 W
  • Max. Ambient Temp. 257 Degrees F
  • Mounting Location Pendant
  • Series A-51 Incandescent
  • Temperature Code T3C
  • Dimmable No
  • For Max. Bulb Wattage 300 W
  • For Number of Bulbs 1
  • Number of Bulbs 0
  • Overall Width 8 7/8 in
  • Lamp Type Incandescent
  • Housing Colour White
  • Mounting Style Pendant
  • Max. Fixture Wattage 300 W
  • Min. Ambient Temp. 104 Degrees F
  • Safety Rating Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III
  • Standards NEC/CEC

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list