!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LOW BAY FLUORESCENT FIXTURE, 120-277 V, 6 LAMP, T5HO, 2 ELECTRONIC BALLASTS, WIDE LIGHT DISTRIBUTION

LOW BAY FLUORESCENT FIXTURE, 120-277 V, 6 LAMP, T5HO, 2 ELECTRONIC BALLASTS, WIDE LIGHT DISTRIBUTION

LITHONIA LIGHTING

LOW BAY FLUORESCENT FIXTURE, 120-277 V, 6 LAMP, T5HO, 2 ELECTRONIC BALLASTS, WIDE LIGHT DISTRIBUTION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
LOW BAY FLUORESCENT FIXTURE, 120-277 V, 6 LAMP, T5HO, 2 ELECTRONIC BALLASTS, WIDE LIGHT DISTRIBUTION

LOW BAY FLUORESCENT FIXTURE, 120-277 V, 6 LAMP, T5HO, 2 ELECTRONIC BALLASTS, WIDE LIGHT DISTRIBUTION

LITHONIA LIGHTING

Clearance Price :
$141.96 / EACH

Your Price : $283.91 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ABR206AXK
  • Mfr. Model # IBZT5 6 WD CS93W
  • UNSPSC # 39111532
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.0 lbs

Product Details

This low bay florescent light fixture is 120 to 277 volts and for use with six T5HO lamps. It has two ballasts, a white specular reflector for wide light distribution, and a white powder coat housing finish. Made for use in manufacturing, warehousing, commercial, and industrial facilities.

Technical Specs

  • Item Fixture
  • Lamp Type T5
  • Lighting Technology Fluorescent
  • Housing Finish High Gloss Baked Enamel
  • Max. Fixture Wattage 32 W
  • Reflector Type Mirror
  • Standards CSA, UL
  • Voltage 120 to 277V AC
  • Light Distribution Normal
  • Dimmable No
  • Housing Material Steel
  • Reflector Material Aluminum
  • Series IBZ
  • Suggested Fixture Mounting Height 15 to 40 ft

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list