!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FITTING 15S26-12-12

FITTING 15S26-12-12

PARKER

FITTING 15S26-12-12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FITTING 15S26-12-12

FITTING 15S26-12-12

PARKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $49.86 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DYE15S261212
  • Mfr. Model # 15S26-12-12
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item Crimp style hydraulic fitting
  • For Use With Hose Series 201, 206, 213, 221FR, 244, 266, 285, 293, SS23CG
  • Thread Size 1-1/16-14
  • Fitting Movement Swivel
  • Max. Working Pressure @ 70 F 4
  • For Clamp Type Not Applicable
  • For Use With Hose
  • Hose Fitting B Gender Male
  • Hose Fitting B Size 3/4 in
  • Hose Fitting B Connection Type Hose
  • Material Grade Low Carbon Steel
  • Reusable No
  • For Hose Dash Size -12
  • For Hose I.D. 3/4 in
  • Fitting Shape Straight
  • Vacuum Rating 28
  • Thread Type UN
  • For Hose Type Automotive
  • Hose Fitting A Gender Male
  • Hose Fitting A Size 3/4 in
  • Hose Fitting A Connection Type Tube-O
  • Fitting Material Steel
  • Finish/Coating Zinc Plating
  • Temp. Range -30 ⁰ to +250 ⁰F

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list