!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FITTING 108HY-10-10

FITTING 108HY-10-10

PARKER

FITTING 108HY-10-10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FITTING 108HY-10-10

FITTING 108HY-10-10

PARKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $42.84 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DYE108HY1010
  • Mfr. Model # 108HY-10-10
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item Crimp style hydraulic fitting
  • For Use With Hose Series Jiffy(TM) 7212
  • Thread Size 7/8-14
  • Fitting Movement Swivel
  • Max. Working Pressure @ 70 F 3.06
  • For Clamp Type Not Applicable
  • For Use With Hose
  • Hose Fitting B Gender Male
  • Hose Fitting B Size 5/8 in
  • Hose Fitting B Connection Type Hose
  • Material Grade Low Carbon Steel
  • Reusable No
  • Standards SAE J512/J513
  • For Hose Dash Size -10
  • For Hose I.D. 5/8 in
  • Fitting Shape Straight
  • Vacuum Rating 28
  • Thread Type UN
  • For Hose Type Hydraulic
  • Hose Fitting A Gender Female
  • Hose Fitting A Size 5/8 in
  • Hose Fitting A Connection Type SAE
  • Fitting Material Steel
  • Finish/Coating Zinc Plating
  • Temp. Range -70 ⁰ to +302 ⁰F

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list