!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CSA FIRST AID KIT REFILL, GENERAL PURPOSE, 28-PIECE/50 PEOPLE, 8 X 6 X 8 IN

CSA FIRST AID KIT REFILL, GENERAL PURPOSE, 28-PIECE/50 PEOPLE, 8 X 6 X 8 IN

DYNAMIC

CSA FIRST AID KIT REFILL, GENERAL PURPOSE, 28-PIECE/50 PEOPLE, 8 X 6 X 8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CSA FIRST AID KIT REFILL, GENERAL PURPOSE, 28-PIECE/50 PEOPLE, 8 X 6 X 8 IN

CSA FIRST AID KIT REFILL, GENERAL PURPOSE, 28-PIECE/50 PEOPLE, 8 X 6 X 8 IN

DYNAMIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $117.46 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: British Columbia and Nova Scotia .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DSIFAKCSAT3MBR
  • Mfr. Model # FAKCSAT3MBR
  • UNSPSC # 42192420
  • CATALOGUE PAGE # 990
  • Shipping Weight 3.17 lbs

Product Details

This refill kit is for use with CSA first aid kits regulated in Manitoba, Quebec, and Newfoundland & Labrador. It includes 28 components of general-purpose medical supplies such as an assortment of bandages, pads, and dressings, antibiotic ointment, wipes, gloves, tweezers, scissors, a rescue breather, glucose, and more. It is designed to treat up to 50 people for minor workplace injuries. This refill pack measures 8 x 6 x 8 inches.

Technical Specs

  • ItemFirst Aid Kit Refill
  • First Aid Kit Primary ApplicationGeneral Purpose
  • People Served per Kit50
  • Height6"
  • Depth8"
  • First Aid Kit ApplicationWorkplace
  • Number of Shelves0
  • StandardsCSA
  • First Aid Kit Type Refill
  • Unitized No
  • First Aid Kit Mounting Type No Mounting
  • Width 8"
  • Waterproof No
  • Number of Components 28
  • Includes (35) Adhesive Plastic Strips, (5) Large Adhesive Finger Tips Dressing, (5) Adhesive Knuckle Tips Dressing, (5) Adhesive Fabric Squares, (24) Sterile Gauze Pads, (12) Sterile Gauze Pads, (8) Telfa Pad, (2) Sterile Abdominal Pads, (2) Conform Bandages, (2) Conform Bandages, (2) Sterile Compress Bandages, (2) Sterile Compress Bandages, (4) Triangular Bandages, Adhesive Tape, (2) Tensors, (2) Sterile Eye Pads, (2) Eye Shields, (2) Instant Cold Pack, (12) Antibiotic Cream, (50) Benzalkonium Antiseptic Wipes, (12) Hand Cleaning Wipes, Rescue Breather, (8) Disposable Gloves, Tweezers, (4) Biohazard Bags, Scissors, (2) Mylar Blanket, Metal Splint, Splint Padding, (2) Glucose, Arterial Tourniquet
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: British Columbia and Nova Scotia .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list