!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CSA #2 FIRST AID KIT, GENERAL PURPOSE, WATERPROOF, 21-PIECE, WHITE, SMALL, 3 X 7 X 10 IN, PLASTIC

CSA #2 FIRST AID KIT, GENERAL PURPOSE, WATERPROOF, 21-PIECE, WHITE, SMALL, 3 X 7 X 10 IN, PLASTIC

DSI

CSA #2 FIRST AID KIT, GENERAL PURPOSE, WATERPROOF, 21-PIECE, WHITE, SMALL, 3 X 7 X 10 IN, PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CSA #2 FIRST AID KIT, GENERAL PURPOSE, WATERPROOF, 21-PIECE, WHITE, SMALL, 3 X 7 X 10 IN, PLASTIC

CSA #2 FIRST AID KIT, GENERAL PURPOSE, WATERPROOF, 21-PIECE, WHITE, SMALL, 3 X 7 X 10 IN, PLASTIC

DSI

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $48.40 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: British Columbia and Nova Scotia .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DSIFAKCSAT2SBP
  • Mfr. Model # FAKCSAT2SBP
  • UNSPSC # 42192420
  • CATALOGUE PAGE # 990
  • Shipping Weight 1.5 lbs

Product Details

This CSA #2 first aid kit is regulated for Manitoba, Quebec, and Newfoundland & Labrador. It comes in a small, white, waterproof plastic case that measures 3 x 7 x 10 inches and can be portable or wall-mounted. Ideal for use in emergency services, the foodservice industry, or personal use, this kit contains 21 components of general-purpose medical supplies, including a rescue breather.

Technical Specs

  • ItemFirst Aid Kit
  • First Aid Kit Primary ApplicationGeneral Purpose
  • Case MaterialPlastic
  • Height7"
  • Depth3"
  • First Aid Kit ApplicationWorkplace
  • Number of Shelves0
  • IncludesRescue Breather
  • First Aid Kit Type Kit
  • Unitized No
  • First Aid Kit Mounting Type Portable, Wall Mount
  • Width 10 in
  • Waterproof Yes
  • Number of Components 21
  • Colour White
  • Standards CSA Z1220-17
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: British Columbia and Nova Scotia .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list