!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CSA #2 FIRST AID KIT, GENERAL PURPOSE, WATERPROOF, 21-PIECE, WHITE, LARGE, 7 X 3 X 10 IN, PLASTIC

CSA #2 FIRST AID KIT, GENERAL PURPOSE, WATERPROOF, 21-PIECE, WHITE, LARGE, 7 X 3 X 10 IN, PLASTIC

DSI

CSA #2 FIRST AID KIT, GENERAL PURPOSE, WATERPROOF, 21-PIECE, WHITE, LARGE, 7 X 3 X 10 IN, PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CSA #2 FIRST AID KIT, GENERAL PURPOSE, WATERPROOF, 21-PIECE, WHITE, LARGE, 7 X 3 X 10 IN, PLASTIC

CSA #2 FIRST AID KIT, GENERAL PURPOSE, WATERPROOF, 21-PIECE, WHITE, LARGE, 7 X 3 X 10 IN, PLASTIC

DSI

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $167.07 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DSIFAKCSAT2LBP
  • Mfr. Model # FAKCSAT2LBP
  • UNSPSC # 42192420
  • CATALOGUE PAGE # 990
  • Shipping Weight 6.5 lbs

Product Details

This CSA #2 first aid kit is ideal for emergency services, the foodservice industry, and personal use. It is regulated for use in Manitoba, Quebec, and Newfoundland & Labrador. It has 21 components of general-purpose medical supplies to treat minor injuries and includes a rescue breather. This kit comes in a white, plastic case that measures 7 x 3 x 10 inches and can be either portable or wall-mounted.

Technical Specs

  • Item First Aid Kit
  • First Aid Kit Primary Application General Purpose
  • Case Material Plastic
  • Height 3"
  • Depth 10"
  • First Aid Kit Application Workplace
  • Number of Shelves 0
  • Includes Rescue Breather
  • First Aid Kit Type Kit
  • Unitized No
  • First Aid Kit Mounting Type Portable, Wall Mount
  • Width 7 in
  • Waterproof Yes
  • Number of Components 21
  • Colour White
  • Standards CSA Z1220-17

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list