!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FIRST AID CABINET,METAL,WHITE,S

FIRST AID CABINET,METAL,WHITE,S

FIRST AID CENTRAL

FIRST AID CABINET,METAL,WHITE,S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FIRST AID CABINET,METAL,WHITE,S

FIRST AID CABINET,METAL,WHITE,S

FIRST AID CENTRAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $236.85 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FCLSCCSA3S
  • Mfr. Model # SC-CSA3S
  • UNSPSC # 42172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.0 lbs

Technical Specs

  • Item First Aid Cabinet
  • First Aid Kit Primary Application General Purpose
  • Case Material Metal
  • Height 16.50 in
  • Depth 15.75 in
  • First Aid Kit Application Industrial
  • Number of Shelves 3
  • Includes (3) Antiseptic Towelettes (BZK) - 10 ct, (1) Antibiotic Ointment - 6 ct, (1) CPR Face Shield with One-Way Valve, (1) Adhesive Tape 1 in x 5 yd, (2) Compress Pressure Bandage with Ties(4 in x 4 in), (1) Fabric Bandages (1 in x 3 in) - 40 ct, (1) Conforming Stretch Gauze Bandage (3 in x 2 yd), (2) Conforming Stretch Gauze Bandage (2 in x 2 yd), (1) Examination Gloves Pairs - 4 ct, (1) Elastic Wrap Bandage (3 in), (1) Triangular Bandage(40 in x 40 in x 56 in) - 2 ct, (1) Emergency Mylar Blanket (52 in x 84 in), (2) Hand Cleansing Towelettes - 6 ct, (1) Examination Gloves Pairs - 2 ct, (1) Tourniquet, Windlass Style, (1) Abdominal Trauma Pad (5 in x 9 in), (1) Compress Pressure Bandage with Ties (6 in x 6 in), (1) Bandage Scissors (5 1/2 in), (1) Splinter Forceps Fine Point (4 1/2 in), (1) Bio Hazard Waste Bag (24 in x 24 in) - 2 ct, (1) Non-Adherent Pad(2 in x 3 in) - 4 ct, (1) Gauze Pads, Sterile (3 in x 3 in) - 12 ct, (1) Gauze Pads, Sterile (4 in x 4 in) - 6 ct, (1) Assorted Adhesive Bandages - 25 ct, (1) Glucose Tablets - 10 ct, (2) Eye Dressing Pad & Eye Shield - 1 Set, (1) Instant Cold Pack, (1) Splint Aluminum Foam Padded (4 1/4 in x 24 in)
  • First Aid Kit Type Cabinet
  • People Served per Kit 25
  • First Aid Kit Mounting Type Portable, Wall Mount
  • Width 5.50 in
  • Waterproof No
  • Number of Components 173
  • Colour White
  • Standards CSA Z1220-17

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list