!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FIRE SUPPRESSION, PRE-INSTALLED, ONLY SOLD W 6-16 DRUM OUTDOOR STORAGE LOCKER, 15 X 49 X 13 IN

FIRE SUPPRESSION, PRE-INSTALLED, ONLY SOLD W 6-16 DRUM OUTDOOR STORAGE LOCKER, 15 X 49 X 13 IN

JUSTRITE

FIRE SUPPRESSION, PRE-INSTALLED, ONLY SOLD W 6-16 DRUM OUTDOOR STORAGE LOCKER, 15 X 49 X 13 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FIRE SUPPRESSION, PRE-INSTALLED, ONLY SOLD W 6-16 DRUM OUTDOOR STORAGE LOCKER, 15 X 49 X 13 IN

FIRE SUPPRESSION, PRE-INSTALLED, ONLY SOLD W 6-16 DRUM OUTDOOR STORAGE LOCKER, 15 X 49 X 13 IN

JUSTRITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $22,455.35 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # JRT915405
  • Mfr. Model # 915405
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 200.0 lbs

Product Details

This fire suppression cannot be sold separately and must be purchased with a four to 16 drum outdoor storage locker. It measures 15 width x 49 height x 13 inches depth and will come pre-installed in the locker.

Technical Specs

  • Item Fire Suppression Unit
  • Colour Red
  • Height 49 in
  • For Use With 6 to 16 Drum or 205 to 506 cu ft Locker
  • For Use With Cabinet/Locker Type Outdoor Safety Locker
  • Standards FM, UL, ULC
  • Accessory Type Outdoor Safety Locker
  • Depth 13 in
  • Width 15 in
  • For Use With Cabinet/Locker Capacity 6 to 16 Drum or 205 to 506 cu ft
  • Includes ABC Type, Dry Chemical System with Agent Cyl inder, One Pull Station and Means of Remote Annunciation, Locker

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list