!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BLOCKADE INTUMESCENT CAULK, RED, HIGH PERFORMANCE, 10.1 OZ, FIRE-RATED, ACRYLIC

BLOCKADE INTUMESCENT CAULK, RED, HIGH PERFORMANCE, 10.1 OZ, FIRE-RATED, ACRYLIC

DAP

BLOCKADE INTUMESCENT CAULK, RED, HIGH PERFORMANCE, 10.1 OZ, FIRE-RATED, ACRYLIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BLOCKADE INTUMESCENT CAULK, RED, HIGH PERFORMANCE, 10.1 OZ, FIRE-RATED, ACRYLIC

BLOCKADE INTUMESCENT CAULK, RED, HIGH PERFORMANCE, 10.1 OZ, FIRE-RATED, ACRYLIC

DAP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $28.41 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DAP74058
  • Mfr. Model # 74058
  • UNSPSC # 31201606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This BLOCKADE sealant comes in a 10.1 ounce cartridge. It meets the standards for ASTM E814/UL 1479, CAN/ULC-S115M. This sealant has a working time of 30 minutes and is crack proof, mildew resistant, mould resistant, and water resistant.

Technical Specs

  • Item Sealant
  • Container Size 10.1 oz
  • Resistance Properties Crack Proof, Mildew Resistant, Mould Resistant, Water Resistant
  • Standards ASTM E814/UL 1479, CAN/ULC-S115M
  • Working Time 30 min
  • Flash Point 100 Degrees C
  • Minimum Application Temperature 4.4 Degrees C
  • Specific Gravity 1.38
  • Application AB/PVC Pipe Insulation, Building Assemblies: Concrete, Bundles, Cables, Closed), Concrete Masonry Unit (CMU), Cooper, Ductwork, EMT Pipe, Fiberglass, Gypsum Wallboard, Jacketed Cables, Penetrations: Steel, Plastic Pipe (Vented, Romex, Wood Frame Construction
  • Container Type Cartridge
  • Sealant Properties Flexible
  • Full Cure Time 28 day
  • For Use On Surface Material Aluminum, Brick, Concrete, Drywall, Glass, Masonry, Metal, Most Plastics, Painted Surfaces, Plaster, Stone, Stucco, Vinyl, Wood
  • Maximum Application Temperature 43 Degrees C
  • Sealant Base Acrylic Latex
  • Series BLOCKADE

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list