!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FIRE BARRIER WATER-TIGHT SEALANT, 3 HR FIRE RATING, NON-SLUMP GREY, 10.1 FL OZ, SILICONE

FIRE BARRIER WATER-TIGHT SEALANT, 3 HR FIRE RATING, NON-SLUMP GREY, 10.1 FL OZ, SILICONE

3M

FIRE BARRIER WATER-TIGHT SEALANT, 3 HR FIRE RATING, NON-SLUMP GREY, 10.1 FL OZ, SILICONE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FIRE BARRIER WATER-TIGHT SEALANT, 3 HR FIRE RATING, NON-SLUMP GREY, 10.1 FL OZ, SILICONE

FIRE BARRIER WATER-TIGHT SEALANT, 3 HR FIRE RATING, NON-SLUMP GREY, 10.1 FL OZ, SILICONE

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $40.46 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM1000NS10.1OZ
  • Mfr. Model # 1000NS10.1OZ
  • UNSPSC # 46191503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This Fire Barrier water-tight sealant forms a flexible firestop seal to help control the spread of fire, smoke, and noxious gases. This single-component silicone firestop is a non-slump, neutral cure, and halogen-free sealant. This grey firestop has a three-hour fire rating, minimizes noise transfer, and remains elastomeric over time. It resists cracking and ultraviolet radiation. This 10.1 fluid ounce sealant can be installed with a standard caulking gun.

Technical Specs

  • Fire Rating 3 hr.
  • Item Fire Barrier Water Tight Sealant
  • Standards ASTM E 2307, ASTM E 814 (UL 1479), CAN/ULC S115, ASTM E 1966 (UL 2079), UL, W Rating - Class 1

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list