!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FLOOR COATING, FINISHKOTE 80, PART A, DRY TIME 24 HR, GLOSS FINISH, CLEAR, 2 GAL, SOLVENT BASE

FLOOR COATING, FINISHKOTE 80, PART A, DRY TIME 24 HR, GLOSS FINISH, CLEAR, 2 GAL, SOLVENT BASE

RUST-OLEUM

FLOOR COATING, FINISHKOTE 80, PART A, DRY TIME 24 HR, GLOSS FINISH, CLEAR, 2 GAL, SOLVENT BASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLOOR COATING, FINISHKOTE 80, PART A, DRY TIME 24 HR, GLOSS FINISH, CLEAR, 2 GAL, SOLVENT BASE

FLOOR COATING, FINISHKOTE 80, PART A, DRY TIME 24 HR, GLOSS FINISH, CLEAR, 2 GAL, SOLVENT BASE

RUST-OLEUM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,104.56 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # RLM283567
  • Mfr. Model # 283567
  • UNSPSC # 23153800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Product Details

This Finishkote 80 Part A solvent-based floor coating is available in a two-gallon container and has a 24-hour dry time. It is clear with a gloss finish, covers 100 to 340 square feet, and has a temperature range of -20 to 120℉. This coating is to be applied with a roller or brush on indoor or outdoor concrete, wood, and urethanes. This item has less than 10 grams per litre VOC content.

Technical Specs

  • Item Floor Coating
  • Series Number FinishKote 80
  • Application Method Brush, Roll
  • Colour Clear
  • Container Size 2 gal
  • Coverage Area 100 to 400 sq ft/gal
  • Dry Time 24 hr.
  • Exposure Conditions Interior/Exterior
  • Finish High Gloss
  • Heat Resistant No
  • Minimum Application Temperature 30 Degrees F
  • Resistance Properties Abrasion Resistant, Chemical Resistant
  • Shelf Life 1 yr
  • Surface Material Concrete
  • Use Location Exterior, Interior
  • VOC Content Less Than 10 g/L
  • Coating Type Floor Coating
  • Activator Required Yes
  • Base Type Solvent
  • Colour Family Clears
  • Container Type Kit
  • Cure Time 24 hr
  • Dry Time to Recoat 2 to 12 hr
  • Features Part A
  • For Use With Concrete, Fibreglass, Wood, Epoxy, Urethanes, Polyurethanes
  • Maximum Application Temperature 90 Degrees F
  • Resin Type Polyurea
  • Sheen High Gloss
  • Standards USDA
  • Surface Texture Rough
  • UV Resistant Yes

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list