COUNTERSINK, ¼ IN BODY DIAMETER, 3/16 IN SHANK DIAMETER, BLACK OXIDE FINISH, 1½ IN L
COUNTERSINK, ¼ IN BODY DIAMETER, 3/16 IN SHANK DIAMETER, BLACK OXIDE FINISH, 1½ IN L
CLEVELAND
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
High speed steel single flute countersink, list No. 1001. Diameter 1/4 inch, shank diameter 3/16 inch and angle 60 degrees.
Technical Specs
- Item Countersink
- Number of Flutes 1
- Finish - Machining Black Oxide
- Body Dia. 1/4 in
- Shank Type - Machining Straight
- Overall Length 1 1/2 in
- Primary Material Application Cast Iron, Steel
- Flute Type Spiral
- Countersink Angle 60 Degrees
- Material - Machining High Speed Steel
- Measurement System Fractional Inch
- Shank Dia. 3/16 in
- Shank Length 3/16 in
- Standards ASME B94.11M
- Primary Material Application ISO Code K, P2
- Size - Decimal 1/4 in to 0.2500
Alternate Products
-
CLEVELAND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$32.31
/ EACH