COUNTERSINK, ½ IN BODY DIAMETER, ⅜ IN SHANK DIAMETER, BLACK OXIDE FINISH, 2 IN L, HSS
COUNTERSINK, ½ IN BODY DIAMETER, ⅜ IN SHANK DIAMETER, BLACK OXIDE FINISH, 2 IN L, HSS
CLEVELAND
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
High speed steel centre reamer countersink, list No. 610. Diameter 1/2 inch, shank diameter 3/8 inch, angle 82 degrees.
Technical Specs
- Item Countersink
- Number of Flutes 4
- Finish - Machining Black Oxide
- Body Dia. 1/2 in
- Shank Type - Machining Straight
- Overall Length 2 in
- Primary Material Application All Materials
- Flute Type Spiral
- Countersink Angle 82 Degrees
- Material - Machining High Speed Steel
- Measurement System Fractional Inch
- Shank Dia. 3/8 in
- Shank Length 3/8 in
- Standards ASME B94.11M
- Primary Material Application ISO Code K, M, N, S1
- Size - Decimal 1/2 in to 0.5000
Alternate Products
-
CLEVELAND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$47.62
/ EACH
-
CLEVELAND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$52.80
/ EACH
-
KEO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$28.72
/ EACH
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.80
/ EACH