!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FINGER COTS, STATIC-DISSIPATIVE, POWDER-FREE, SZ XL/10, 2 3/4 IN L, 3 MIL THICK, LATEX

FINGER COTS, STATIC-DISSIPATIVE, POWDER-FREE, SZ XL/10, 2 3/4 IN L, 3 MIL THICK, LATEX

QUALATEX

FINGER COTS, STATIC-DISSIPATIVE, POWDER-FREE, SZ XL/10, 2 3/4 IN L, 3 MIL THICK, LATEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FINGER COTS, STATIC-DISSIPATIVE, POWDER-FREE, SZ XL/10, 2 3/4 IN L, 3 MIL THICK, LATEX

FINGER COTS, STATIC-DISSIPATIVE, POWDER-FREE, SZ XL/10, 2 3/4 IN L, 3 MIL THICK, LATEX

QUALATEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $77.74 / PACKAGE

EHC: EHC :
Min Qty 20 = $1,554.80

Compliance and Restrictions

  • None

This product must be purchased in multiples of 20 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # QRP8CXL
  • Mfr. Model # 8CXL
  • UNSPSC # 42132202
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

These size X-large/10 static-dissipative latex finger cots are recommended for use with Class I and Class II static-sensitive devices. Induced charges are dissipated in under 0.25 seconds. These textured finger cots are made with sheer film for maximum dexterity and relief from finger fatigue. These powder-free, rolled finger cots are 2 3/4 inches long and three mil thick.

Technical Specs

  • Item Finger Cots
  • Powdered/Powder-Free Powder-Free
  • Colour Black
  • Anti-Static No
  • Series QRP Qualatex
  • Latex-Free No
  • Finger Cot Material Natural Rubber Latex
  • Size XL
  • Material Natural Latex
  • Standards ASTM and IEST-RP-CC 005.3, ANSI/ESD S20.20-2014

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list