!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FLOOR RUNNER, MEDIUM DUTY, FINE RIBBED, BLK, 75 X 4 FT, 1/8 IN THICK, 225 LB, RUBBER

FLOOR RUNNER, MEDIUM DUTY, FINE RIBBED, BLK, 75 X 4 FT, 1/8 IN THICK, 225 LB, RUBBER

EDGEWOOD

FLOOR RUNNER, MEDIUM DUTY, FINE RIBBED, BLK, 75 X 4 FT, 1/8 IN THICK, 225 LB, RUBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLOOR RUNNER, MEDIUM DUTY, FINE RIBBED, BLK, 75 X 4 FT, 1/8 IN THICK, 225 LB, RUBBER

FLOOR RUNNER, MEDIUM DUTY, FINE RIBBED, BLK, 75 X 4 FT, 1/8 IN THICK, 225 LB, RUBBER

EDGEWOOD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $992.00 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # EDGFRR220400
  • Mfr. Model # FRR220400
  • UNSPSC # 52101511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 225.0 lbs

Product Details

This floor runner is made of 1/8-inch thick rubber with a fine ribbed surface pattern and linked connection for medium-duty ground traffic use. It is black, measures 75 x 4 feet, and weighs 225 pounds.

Technical Specs

  • Item Runner Mat
  • Application Work Surfaces, Increasing Traction and Protecting Floor Surfaces
  • Load Capacity Not Tested
  • Mat Product Type Slip Resistant Economical Runner Mat
  • Overall Width 4 ft
  • Top Surface Design Ribbed
  • Weight 3.66 kg/sq m
  • Non-Conductive No
  • Colour Black
  • Material Rubber
  • Overall Length 75 ft
  • Thickness 1/8 in
  • Translucent Material No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list