!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DUST COLLECTOR AIR FILTER CARTRIDGE, 80/20 CELLULOSE, 34½ IN HEIGHT, 16 IN OUTSIDE DIA

DUST COLLECTOR AIR FILTER CARTRIDGE, 80/20 CELLULOSE, 34½ IN HEIGHT, 16 IN OUTSIDE DIA

AIR HANDLER

DUST COLLECTOR AIR FILTER CARTRIDGE, 80/20 CELLULOSE, 34½ IN HEIGHT, 16 IN OUTSIDE DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DUST COLLECTOR AIR FILTER CARTRIDGE, 80/20 CELLULOSE, 34½ IN HEIGHT, 16 IN OUTSIDE DIA

DUST COLLECTOR AIR FILTER CARTRIDGE, 80/20 CELLULOSE, 34½ IN HEIGHT, 16 IN OUTSIDE DIA

AIR HANDLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $357.48 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG45GG56
  • Mfr. Model # 45GG56
  • UNSPSC # 40161503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.1 lbs

Product Details

This dust collector filter cartridge has an actual size of 11 1/2 inside diameter x 34 1/2 height x 16 inches outside diameter. The MERV 12 cartridge has a 35/64 inch bolt hole and an expanded metal inner and outer core configuration. It is made with 80/20 cellulose media and is suitable for dirt/dust particulate removal. The maximum temperature of this cartridge is 200 degrees Fahrenheit.

Technical Specs

  • Item Filters
  • Actual Inside Dia. 11.5 in
  • MERV 12
  • Media Type 80/20
  • Flame Retardant No
  • Abrasion Resistance Good
  • Application Battery Recycling, Dry Chemical Processing, Powder Coating, Abrasive Shot Blasting
  • Actual Height 34.5 in
  • Actual Outside Dia. 16.0 in
  • Configuration 35/64 in Bolt Hole, Expanded Metal Inner and Outer Core
  • Media Colour White
  • Max. Temp. 200 Degrees F
  • For Use With Dirt/Dust Particulate Removal

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list