!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FILTERREGULATORLUBE

FILTERREGULATORLUBE

WILKERSON

FILTERREGULATORLUBE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FILTERREGULATORLUBE

FILTERREGULATORLUBE

WILKERSON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $247.85 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WKRC18-04FKG0
  • Mfr. Model # C18-04-FKG0
  • UNSPSC # 27131604
  • CATALOGUE PAGE # 1620
  • Shipping Weight 4.19 lbs

Product Details

Miniature filter/regulator/lubricator. Polycarbonate bowl with guard, 3 piece. Integrates 3 componenets into a single unit. Maximum 150 PSI. Maximum temperature 125 deg F. Adjustment range 0 to 125 PSI. WARNING: Product rupture can cause serious injury. Do not exceed maximum primary pressure rating.

Technical Specs

  • Item Filter/Regulator/Lubricator
  • Drain Type Manual
  • Series 18
  • Filter Rating 5 Micron
  • Overall Width 7.77"
  • Overall Height 8.35"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list