!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FILTER SOLVENT SAVER 18

FILTER SOLVENT SAVER 18

GRAYMILLS

FILTER SOLVENT SAVER 18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FILTER SOLVENT SAVER 18

FILTER SOLVENT SAVER 18

GRAYMILLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $267.53 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GRYSSC18
  • Mfr. Model # SSC18
  • UNSPSC # 24111813
  • CATALOGUE PAGE # 456
  • Shipping Weight 24.1 lbs

Product Details

Solvent saver fliter is 18 inches high by 7 inch wide and increases the life and effectiveness of cleaning solvents by eliminating the effects of oil, grease, and debris. Use with most solvent-based parts washers and cleaning fluids.

Technical Specs

  • Item Solvent Saver Filter 18" H x 7" W
  • Compatible with Brand Graymills
  • For Washer Type Freestanding Manual Systems, Immersion Washer, Parts Washer, Recirculating Tank
  • Features Bracket Available to Hold Filter, Fits All Drum-Mounts, Free-Standing Solvent
  • Includes Connector Hose and Adaptor
  • Outside Diameter 7 in
  • Overall Length 18 in
  • Removes Oil, Grease, Debris
  • Product Type Solvent Filter Cartridge
  • Compatible Parts Washer Manufacturer Model Number 300A, 500A, 800A, 900A, COM504-A, COM804-A, COM904-A, H42RN, HK150-A, PL36-A, PL36-FB-A, PL364-A, PL364FB-A, PL422-A, PL424-A
  • For Solution Base Type Solvent-Based
  • Filter Type Cartridge
  • Material Fabric
  • Overall Height 18 in
  • Overall Width 7 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list