!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FILTER BAG USE W/2HNR8,2HNR9

FILTER BAG USE W/2HNR8,2HNR9

DAYTON

FILTER BAG USE W/2HNR8,2HNR9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FILTER BAG USE W/2HNR8,2HNR9

FILTER BAG USE W/2HNR8,2HNR9

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $144.07 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE2HNT1
  • Mfr. Model # 2HNT1
  • UNSPSC # 40161602
  • CATALOGUE PAGE # 1941
  • Shipping Weight 4.0 lbs

Product Details

Primary filter, bag filter, filter efficiency 90 to 95%, media area 70 square feet, for use with 2HNR8, 2HNR9.

Technical Specs

  • Item Inner Pocket Filter
  • Filter Height 90%
  • Compatible with Manufacturer Model Number 2HNR9A
  • Overall Length 24 2/5 in
  • Filter Type Inner Pocket Filter
  • Filter MERV Rating MERV 14
  • Overall Height 21 in
  • Overall Width 15 2/5 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list