!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FILTER AIR LINE 250PSI 1IN NPT

FILTER AIR LINE 250PSI 1IN NPT

SPEEDAIRE

FILTER AIR LINE 250PSI 1IN NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FILTER AIR LINE 250PSI 1IN NPT

FILTER AIR LINE 250PSI 1IN NPT

SPEEDAIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $185.83 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4ZL10
  • Mfr. Model # 4ZL10
  • UNSPSC # 40161516
  • CATALOGUE PAGE # 1617
  • Shipping Weight 4.55 lbs

Technical Specs

  • Item Compressed Air Filter
  • Air Inlet Size 1 in
  • Maximum Flow Rate 425 cfm
  • Maximum Operating Temperature 175 Degrees F
  • Overall Height 11 7/8 in
  • Filter Bowl Material Metal
  • Series Heavy Duty
  • Air Flow Direction Left to Right
  • Air Outlet Gender Female
  • Air Outlet Type NPT
  • Drain Part Compatibility 114X35
  • Filter Bowl Capacity 32 oz
  • Filter Bowl Guard Material Aluminum
  • Filter Element Material Compressed Air
  • For Fluid Type Compressed Air
  • Includes Bowl Guard
  • Minimum Operating Temperature 5 Degrees C
  • Number of Air Inlets 1
  • Seal Material Rubber
  • System Location Main Line
  • Filter Type Particulate
  • Air Inlet Type NPT
  • Maximum Operating Pressure 250 psi
  • Overall Width 4 3/4 in
  • Drain Included Yes
  • Drain Type Manual
  • Differential Pressure Indicator Included No
  • Air Inlet Gender Female
  • Air Outlet Size 1 in
  • Body Material Aluminum
  • Duty Rating Heavy Duty
  • Filter Bowl Guard Included Yes
  • Filter Efficiency 97 %
  • Filter Rating 5 micron
  • For Substance Type Air
  • Minimum Operating Pressure 1.7 MPa
  • Modular Connection No Modular Connection
  • Number of Air Outlets 1
  • Sight Gauge Included No
  • Weight 2 kg

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list