!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ANTIMICROBIAL PLEATED AIR FILTER, 25 X 16 X 4 IN, MERV 10, HIGH CAPACITY, SYNTHETIC

ANTIMICROBIAL PLEATED AIR FILTER, 25 X 16 X 4 IN, MERV 10, HIGH CAPACITY, SYNTHETIC

AEROSTAR

ANTIMICROBIAL PLEATED AIR FILTER, 25 X 16 X 4 IN, MERV 10, HIGH CAPACITY, SYNTHETIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
ANTIMICROBIAL PLEATED AIR FILTER, 25 X 16 X 4 IN, MERV 10, HIGH CAPACITY, SYNTHETIC

ANTIMICROBIAL PLEATED AIR FILTER, 25 X 16 X 4 IN, MERV 10, HIGH CAPACITY, SYNTHETIC

AEROSTAR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $121.60 / CASE of 6

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FLG10467
  • Mfr. Model # 10467
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.0 lbs

Product Details

This antimicrobial panel-style pleated air filter has a nominal size of 25 width x 16 height x 4 inches depth. The MERV 10 filter with high capacity has an efficiency of 40 to 45% and meets the ASHRAE 52.2, UL 900, and ULC-S111-07 standards. It is made with synthetic media and has a beverage board frame. The maximum temperature of this filter is 200 degrees Fahrenheit.

Technical Specs

  • Air Filter Item Pleated Air Filter
  • Performance Rating MERV 10
  • Filter Efficiency - Air Filters 40% to 45%
  • Media Material Synthetic
  • Common Applications Antimicrobial
  • Media Area 21.3 sq ft
  • Filters Out Airborne Irritants
  • Air Flow @ 625 fpm 1750 cfm
  • Initial Resistance @ 625 fpm 0.26 in wg
  • Max. Temp. 200 Degrees F
  • Nominal Width 25 in
  • Actual Filter Size 15 1/2 in x 24 1/2 in x 3 3/4 in
  • Actual Width 24 1/2 in
  • Standards ASHRAE 52.2: UL 900: ULC-S111-07
  • Style - Air Filters Panel
  • Nominal Filter Size 16x25x4
  • Air Filter Capacity High Capacity
  • Frame or Header Material Beverage Board
  • Media Colour White
  • Pleats per Linear Foot 12 po
  • Air Flow @ 500 fpm 1400 cfm
  • Initial Resistance @ 500 fpm 0.17 in wg
  • Final Recommended Resistance 1 in wg
  • Nominal Height 16 in
  • Nominal Depth 4 in
  • Actual Height 15 1/2 in
  • Actual Depth 3 3/4 in
  • Item Pleated Air Filter

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list