!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PLEATED AIR FILTER, 24 X 24 X 2 IN, MERV 8, CARDBOARD, RED

PLEATED AIR FILTER, 24 X 24 X 2 IN, MERV 8, CARDBOARD, RED

AEROSTAR

PLEATED AIR FILTER, 24 X 24 X 2 IN, MERV 8, CARDBOARD, RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLEATED AIR FILTER, 24 X 24 X 2 IN, MERV 8, CARDBOARD, RED

PLEATED AIR FILTER, 24 X 24 X 2 IN, MERV 8, CARDBOARD, RED

AEROSTAR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.40 / EACH

EHC: EHC :
Min Qty 12 = $172.80

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12. Please update the quantity to proceed with Checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FLG1036238
  • Mfr. Model # 1036238
  • UNSPSC # 40161602
  • CATALOGUE PAGE # 1928
  • Shipping Weight 1.0 lbs

Product Details

This panel-style pleated air filter has a nominal size of 24 width x 24 height x 2 inches depth. The MERV 8 filter comes in red/ and has a cardboard frame.

Technical Specs

  • Air Filter Item Pleated Air Filter
  • Performance Rating MERV 8
  • Air Filter Capacity MERV 8
  • Media Colour Red
  • Nominal Height 24 in
  • Nominal Depth 2 in
  • Actual Height 24 in
  • Actual Depth 1 3/4 in
  • Style - Air Filters Panel
  • Nominal Filter Size 24x24x2
  • Frame or Header Material Cardboard
  • Filters Out Mold, Spores, Dust Mites, Cat and Dog Dander, Hair Spray, Fabric Protector, Dusting Aids, Cement Dust, Pudding Mix
  • Nominal Width 24 in
  • Actual Filter Size 23 1/2 in x 23 1/2 in x 2 in
  • Actual Width 24 in
  • Item Pleated Air Filter

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list