!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FILT-REG,3/8"NPT,90 CFM,5 MICRON

FILT-REG,3/8"NPT,90 CFM,5 MICRON

ARO

FILT-REG,3/8"NPT,90 CFM,5 MICRON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FILT-REG,3/8"NPT,90 CFM,5 MICRON

FILT-REG,3/8"NPT,90 CFM,5 MICRON

ARO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $211.10 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6CRN4
  • Mfr. Model # P39234-600
  • UNSPSC # 27131603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Item Filter-Regulator
  • Air Inlet Size 3/8 in
  • Maximum Flow Rate 90 cfm
  • Filter Type Coalescing
  • Drain Type Manual
  • Body Material Aluminum
  • Series 1500
  • Air Outlet Size 3/8 in
  • Differential Pressure Indicator Included Yes
  • Drain Part Compatibility 104425
  • Filter Bowl Guard Included Yes
  • For Fluid Type Oil, Particles, Water
  • Includes Gauge, Panel Nut
  • Maximum Regulated Pressure 140 psi
  • Minimum Regulated Pressure 0 psi
  • Number of Air Outlets 1
  • Overall Height 8 3/16 in
  • Pressure Gauge Port Size 1/8 in
  • Regulator Type Relieving
  • Filter Bowl Material Polycarbonate
  • Air Inlet Type NPT
  • Filter Rating 5 micron
  • Maximum Operating Pressure 150 psi
  • Pressure Gauge Included Yes
  • Overall Width 2 1/4 in
  • Adjustment Mechanism Knob
  • Air Outlet Type NPT
  • Drain Included Yes
  • Filter Bowl Capacity 1.3 oz
  • Filter Element Material Polyethylene
  • For Substance Type Oil, Particles, Water
  • Maximum Operating Temperature 125 Degrees F
  • Minimum Operating Temperature 23 Degrees F
  • Number of Air Inlets 1
  • Overall Depth 3 5/16 in
  • Pressure Drop 33 psi
  • Pressure Gauge Port Type NPT
  • System Location Air Line

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list