!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FILT-REG,1"NPT,250 CFM,5 MICRON

FILT-REG,1"NPT,250 CFM,5 MICRON

ARO

FILT-REG,1"NPT,250 CFM,5 MICRON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FILT-REG,1"NPT,250 CFM,5 MICRON

FILT-REG,1"NPT,250 CFM,5 MICRON

ARO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $542.04 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6CRN8
  • Mfr. Model # P39464-610
  • UNSPSC # 27131603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.2 lbs

Technical Specs

  • Item Filter-Regulator
  • Air Inlet Size 1 in
  • Maximum Flow Rate 250 cfm
  • Maximum Operating Pressure 250 psi
  • Pressure Gauge Included Yes
  • Overall Width 3 9/16 in
  • Adjustment Mechanism Knob
  • Air Outlet Type NPT
  • Drain Included Yes
  • Filter Bowl Capacity 5.3 oz
  • For Fluid Type Oil, Particles, Water
  • Includes Gauge, Panel Nut
  • Maximum Regulated Pressure 140 psi
  • Minimum Regulated Pressure 0 psi
  • Number of Air Inlets 1
  • Overall Depth 4 1/8 in
  • Pressure Drop 33 psi
  • Pressure Gauge Port Type NPT
  • Sight Gauge Included Yes
  • Filter Bowl Material Metal
  • Air Inlet Type NPT
  • Filter Rating 5 micron
  • Drain Type Manual
  • Body Material Aluminum
  • Series 3000
  • Air Outlet Size 1 in
  • Differential Pressure Indicator Included Yes
  • Drain Part Compatibility 104322
  • Filter Element Material Polyethylene
  • For Substance Type Oil, Particles, Water
  • Maximum Operating Temperature 175 Degrees F
  • Minimum Operating Temperature 23 Degrees F
  • Modular Connection Modular Connection
  • Number of Air Outlets 1
  • Overall Height 13 11/16 in
  • Pressure Gauge Port Size 1/8 in
  • Regulator Type Relieving
  • System Location Air Line

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list