!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INSULATING ELECTRICAL TAPE, HIGH-TEMP, 1205, POLYIMIDE, 6 IN X 15 FT, 3 MIL, AMBER

INSULATING ELECTRICAL TAPE, HIGH-TEMP, 1205, POLYIMIDE, 6 IN X 15 FT, 3 MIL, AMBER

3M

INSULATING ELECTRICAL TAPE, HIGH-TEMP, 1205, POLYIMIDE, 6 IN X 15 FT, 3 MIL, AMBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSULATING ELECTRICAL TAPE, HIGH-TEMP, 1205, POLYIMIDE, 6 IN X 15 FT, 3 MIL, AMBER

INSULATING ELECTRICAL TAPE, HIGH-TEMP, 1205, POLYIMIDE, 6 IN X 15 FT, 3 MIL, AMBER

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $157.79 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG15C036
  • Mfr. Model # 1205
  • UNSPSC # 31201522
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Product Details

This one-pack of 1205 insulating electrical tape is amber. It meets the standards for ASTM D1000, UL 510. This insulating film tape is for use both indoors and outdoors, has a tensile strength of 30 lb/in, and a thickness of 3 mil and is heat-resistant and solvent-resistant.

Technical Specs

  • Item Insulating Electrical Tape
  • Tape Backing Material Polyimide
  • Imperial Tape Width 6 in
  • Tape Thickness 3 mil
  • Series 1205
  • Minimum Tape Performance Temperature -40 Degrees F
  • Product Form Continuous Roll
  • Specifications Met RoHS, UL Listed
  • Self-extinguishing Yes
  • Adhesion to Steel 35 oz/in
  • Breaking Strength 30 lb/in
  • Breakdown Voltage 6,000V
  • Tape Type Film
  • Metric Tape Length 4.57 m
  • Tape Sub-Type High-Temperature
  • Tape Adhesive Material Acrylic
  • Imperial Tape Length 15 ft
  • Tape Brand 3M(TM)
  • Tape Colour Amber
  • Maximum Tape Performance Temperature 311 Degrees F
  • Tape Adhesive Format Single-Sided
  • Tape Resistance Properties Heat-Resistant, Solvent-Resistant
  • Environment Indoor, Outdoor
  • Tape Tensile Strength 30 lb/in
  • Elongation 55%
  • Tape Backing Construction Film
  • Standards ASTM D1000, UL 510
  • Metric Tape Width 152.4 mm

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list