!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FILM TAPE, PTFE SLICK SURFACE FILM TAPE, GREY, 1 IN X 5 YD, 3.7 MIL, SILICONE, 5490

FILM TAPE, PTFE SLICK SURFACE FILM TAPE, GREY, 1 IN X 5 YD, 3.7 MIL, SILICONE, 5490

3M

FILM TAPE, PTFE SLICK SURFACE FILM TAPE, GREY, 1 IN X 5 YD, 3.7 MIL, SILICONE, 5490 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FILM TAPE, PTFE SLICK SURFACE FILM TAPE, GREY, 1 IN X 5 YD, 3.7 MIL, SILICONE, 5490

FILM TAPE, PTFE SLICK SURFACE FILM TAPE, GREY, 1 IN X 5 YD, 3.7 MIL, SILICONE, 5490

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $65.90 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG15D217
  • Mfr. Model # 5490
  • UNSPSC # 31201514
  • CATALOGUE PAGE # 1220
  • Shipping Weight 0.06 lbs

Product Details

This 5490 film tape is grey and comes in a continuous roll. It is designed for use in industries like assembly and manufacturing, general maintenance and repair, warehouse and meets the standards for ASTM D3330, ASTM D3652, and ASTM D3759. This PTFE and silicone slick surface tape is for use both indoors and outdoors, has a tensile strength of 22 lb/in with a temperature range of -65 Degrees to 400 Degrees F, and a thickness of 3.7 mil and is chemical-resistant.

Technical Specs

  • Item Film Tape
  • Imperial Tape Length 5 yd
  • Metric Tape Length 4.6 m
  • Tape Brand 3M(TM)
  • Environment Indoor, Outdoor
  • Maximum Tape Performance Temperature 400 Degrees F
  • Product Form Continuous Roll
  • Surface Compatibility ABS, Acrylic, Composites, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polyetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints
  • Tape Backing Material PTFE Film
  • Tape Type PTFE & Silicone Slick Surface Tape
  • Specifications Met ASTM
  • Tape Backing Construction Film
  • Tape Resistance Properties Chemical-Resistant
  • Brand and Series 3M 5490
  • Tape Adhesive Strength 27 oz/in
  • Tape Elongation 150%
  • Tape Thickness 3.7 mil
  • Imperial Tape Width 1 in
  • Metric Tape Width 25.4 mm
  • Common Industry Assembly & Manufacturing, General Maintenance & Repair, Warehouse
  • Minimum Tape Performance Temperature -65 Degrees F
  • Tape Adhesive Format Single-Sided
  • Series 5490
  • Tape Adhesive Material Silicone
  • Adhesion to Steel 27 oz/in
  • Tape Sub-Type PTFE Slick Surface Film Tape
  • Standards ASTM D3330, ASTM D3652, ASTM D3759
  • Tape Colour Grey
  • Tape Tensile Strength 22 lb/in
  • Tape Adhesive Silicone
  • Tape Shape Continuous Roll

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list