!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FILM TAPE, TRANSPARENT, 12 IN X 8 ¼ YARD, 2 MIL THICK, POLYETHYLENE FILM, ACRYLIC

FILM TAPE, TRANSPARENT, 12 IN X 8 ¼ YARD, 2 MIL THICK, POLYETHYLENE FILM, ACRYLIC

APPROVED VENDOR

FILM TAPE, TRANSPARENT, 12 IN X 8 ¼ YARD, 2 MIL THICK, POLYETHYLENE FILM, ACRYLIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FILM TAPE, TRANSPARENT, 12 IN X 8 ¼ YARD, 2 MIL THICK, POLYETHYLENE FILM, ACRYLIC

FILM TAPE, TRANSPARENT, 12 IN X 8 ¼ YARD, 2 MIL THICK, POLYETHYLENE FILM, ACRYLIC

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $24.45 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG494J40
  • Mfr. Model # 2125C-12"X25'
  • UNSPSC # 31201522
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.59 lbs

Product Details

This 2125C film tape is clear and comes in a continuous roll. It is designed for use in industries like assembly and manufacturing, general maintenance and repair, metalworking and meets the standards for ASTM D3330, ASTM D3652, ASTM D3759, ASTM D882. This surface protection film tape is for use both indoors and outdoors, has a tensile strength of 17.2 lb/in with a temperature range of 0 Degrees to 160 Degrees F, and a thickness of 2 mil and is humidity-resistant.

Technical Specs

  • Item Film Tape
  • Imperial Tape Length 8 1/4 yd
  • Metric Tape Length 7.6 m
  • Tape Brand Approved Vendor
  • Environment Indoor, Outdoor
  • Tape Adhesive Format Single-Sided
  • Series 2125C
  • Tape Adhesive Material Acrylic
  • Adhesion to Steel 5 oz/in
  • Tape Sub-Type General Purpose Surface Protection Film Tape
  • Standards ASTM D3330, ASTM D3652, ASTM D3759, ASTM D882
  • Tape Colour Clear
  • Tape Tensile Strength 17.2 lb/in
  • Tape Adhesive Acrylic
  • Tape Shape Continuous Roll
  • Tape Thickness 2 mil
  • Imperial Tape Width 12 in
  • Metric Tape Width 304.8 mm
  • Common Industry Assembly & Manufacturing, General Maintenance & Repair, Metalworking
  • Maximum Tape Performance Temperature 160 Degrees F
  • Product Form Continuous Roll
  • Surface Compatibility Glass, Metal
  • Tape Backing Material Polyethylene Film
  • Tape Type Surface Protection Film Tape
  • Specifications Met ASTM
  • Tape Backing Construction Film
  • Tape Resistance Properties Humidity-Resistant
  • Brand and Series Approved Vendor 2125C
  • Tape Adhesive Strength 5 oz/in
  • Tape Elongation 450%

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list