!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FILM TAPE,1 7/8IN X 54 11/16YD,CLR,PK24

FILM TAPE,1 7/8IN X 54 11/16YD,CLR,PK24

SHURTAPE

FILM TAPE,1 7/8IN X 54 11/16YD,CLR,PK24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FILM TAPE,1 7/8IN X 54 11/16YD,CLR,PK24

FILM TAPE,1 7/8IN X 54 11/16YD,CLR,PK24

SHURTAPE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,066.90 / PACKAGE of 24

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG40TT87
  • Mfr. Model # DP 050
  • UNSPSC # 31201505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.1 lbs

Technical Specs

  • Item Film Tape
  • Tape Sub-Type Double-Sided General Purpose Film Tape
  • Series DP 050
  • Imperial Tape Width 1 7/8 in
  • Metric Width 48 mm
  • Maximum Tape Performance Temperature 175 Degrees F
  • Environment Indoor Only
  • Surface Compatibility ABS, Acrylic, Composites, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polypropylene (PP), Polystyrene (PS), Rubber
  • Adhesion to Steel 65 oz/in
  • Tape Adhesive Format Double-Sided
  • Tape Adhesive Material Acrylic
  • Tape Backing Construction Film
  • Tape Resistance Properties Moisture-Resistant
  • Tape Elongation 100 %
  • Tape Type Double-Sided Film Tape
  • Tape Brand Shurtape
  • Imperial Tape Length 54 11/16 yd
  • Metric Tape Length 50 m
  • Minimum Tape Performance Temperature -4 Degrees F
  • Common Industry Electronics, General Maintenance & Repair
  • Product Form Continuous Roll
  • Tape Thickness 3.5 mil
  • Liner Included Yes
  • Standards ASTM, PSTC
  • Tape Backing Material Polyester Film
  • Tape Colour Clear
  • Tape Tensile Strength 16 lb/in
  • Brand and Series Shurtape DP 050

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list