!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FILM,PTFE,12"X60",0.004"T,WHITE

FILM,PTFE,12"X60",0.004"T,WHITE

APPROVED VENDOR

FILM,PTFE,12"X60",0.004"T,WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FILM,PTFE,12"X60",0.004"T,WHITE

FILM,PTFE,12"X60",0.004"T,WHITE

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $34.33 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG30FY31
  • Mfr. Model # G15-4F-12X5
  • UNSPSC # 30102015
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.272 lbs

Technical Specs

  • Item Film Stock
  • Grade Standard
  • Plastic Thickness Tolerance +/-0.0004 in
  • Plastic Width Tolerance +/-0.250 in
  • Plastic Length Tolerance +/-0.500 in
  • Plastic Clarity Opaque
  • Tensile Strength Rating Poor
  • Impact Strength Rating Good
  • Maximum Temperature 500 Degrees F
  • Plastic Hardness 55D
  • UV Resistant Yes
  • Friction Rating Very Slippery
  • Water Absorption Rating Excellent
  • Wear Factor Excellent
  • Plastic Density 0.08 lb/cu in
  • Weight 0.2304 lb
  • Elongation 200 %
  • Material PTFE
  • Plastic Thickness 0.004 in
  • Plastic Width 12 in
  • Plastic Length 5 ft
  • Colour White
  • Tensile Strength 1,500 psi
  • Impact Strength 3 ft-lb/in
  • Minimum Temperature -400 Degrees F
  • Backing Type Plain
  • Plastic Hardness Rating Medium Soft
  • Friction Coefficient 0.08
  • Water Absorption 0.01 %
  • Machinability Excellent
  • Corrosion and Chemical Resistance Excellent
  • Shape Films & Rolls
  • Standards AMS 3652, MIL-P-22241

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list