!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
3D PRINTING FILAMENT, 1.75MM DIAMETER, 410 ° F (210 ° C) MIN. EXTRUDE TEMP, 0.50 KG WT

3D PRINTING FILAMENT, 1.75MM DIAMETER, 410 ° F (210 ° C) MIN. EXTRUDE TEMP, 0.50 KG WT

NINJAFLEX

3D PRINTING FILAMENT, 1.75MM DIAMETER, 410 ° F (210 ° C) MIN. EXTRUDE TEMP, 0.50 KG WT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
3D PRINTING FILAMENT, 1.75MM DIAMETER, 410 ° F (210 ° C) MIN. EXTRUDE TEMP, 0.50 KG WT

3D PRINTING FILAMENT, 1.75MM DIAMETER, 410 ° F (210 ° C) MIN. EXTRUDE TEMP, 0.50 KG WT

NINJAFLEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $69.89 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG32UR54
  • Mfr. Model # 3DNF0817505
  • UNSPSC # 24141706
  • CATALOGUE PAGE # 1264
  • Shipping Weight 1.09 lbs

Product Details

This 3D printing filament is made out of tpe. In addition, it features flexible. This water 3D printing filament is designed for use with 3D printers with direct-drive extruders.

Technical Specs

  • Item 3D Printing Filament
  • Material TPE
  • Diameter 1.75 mm
  • For Use With 3D Printers with Direct-Drive Extruders
  • Max. Printed Part Temperature 140 Degrees F (60 Degrees C)
  • Weight 0.50 kg
  • Features Flexible
  • Max. Extrude Temperature 500 Degrees F (260 Degrees C)
  • Colour Family Translucent
  • Colour Water
  • Min. Printed Part Temperature -31 Degrees F (-35 Degrees C)
  • Min. Extrude Temperature 410 Degrees F (210 Degrees C)
  • Durometer 85 Shore A

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list