!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FIELD BINDER 1/2IN TAN

FIELD BINDER 1/2IN TAN

RITE IN THE RAIN

FIELD BINDER 1/2IN TAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FIELD BINDER 1/2IN TAN

FIELD BINDER 1/2IN TAN

RITE IN THE RAIN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $31.05 / EACH

EHC: EHC :
Min Qty 11 = $341.55

Compliance and Restrictions

  • None

This product must be purchased in quantities of 11 or more and in multiples of 5. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # RIR9200T
  • Mfr. Model # 9200T
  • UNSPSC # 44122003
  • CATALOGUE PAGE # 739
  • Shipping Weight 0.3 lbs

Product Details

The Tactical Field Binder is made of tough tan Polydura and rust resistant metals. The 5-5/8 in x 7-3/4 in binder holds all Rite in the Rain Tactical Loose Leaf styles. Loose Leaf insert sheets sold separately. Kits and covers are also available. The holes fit the Franklin Covey Compact size punch.

Technical Specs

  • Binders -Item 6-Ring Field Binder
  • Colour Family - Binders Tan
  • Cover Type - Binders Plain
  • Durability - Binders Heavy Duty
  • Features - Binders Weather Resistant
  • Specific Material Polydura, Rust Resistant Metal
  • Number of Rings 6
  • Item 6-Ring Field Binder
  • Ring Type - Binders Round
  • Ring Size - Binders 1/2 in
  • Sheet Size - Binders 4 5/8 in x 7 in
  • Sheet Capacity - Binders 100
  • Basic Material - Binders Plastic
  • Colour Tan
  • Includes 1 Interior Pocket

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list