!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
REPAIR PATCHES, YELLOW, FIBREGLASS RESIN, 30 OZ CAN

REPAIR PATCHES, YELLOW, FIBREGLASS RESIN, 30 OZ CAN

BONDO

REPAIR PATCHES, YELLOW, FIBREGLASS RESIN, 30 OZ CAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REPAIR PATCHES, YELLOW, FIBREGLASS RESIN, 30 OZ CAN

REPAIR PATCHES, YELLOW, FIBREGLASS RESIN, 30 OZ CAN

BONDO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $82.88 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM402C
  • Mfr. Model # 402C
  • UNSPSC # 25000000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.6 lbs

Product Details

Fibreglass resin is compatible with all paints, including gel coat and marine paints. The one-quart container is waterproof and may be sand-able in less than two hours. It can even be used as a sealer on damaged and rotted wood.

Technical Specs

  • Item Fiberglass Fabric/Resin
  • Container Size 30 oz
  • Application Rotted Wood, Sealer on Damaged
  • VOC Content+1 386 g/L
  • For Use With Can Be Alone or With Fibreglass Tape, Cloth or Mat
  • Product Type Patching Compound
  • Colour Yellow
  • Container Type Can
  • For Use On Surface Material Cloth or Mat, Concrete, Damaged and Rotted Wood, Fibreglass Tape, Metal Rust-Outs
  • Flash Point 31.1 Degrees C
  • Maximum Performance Temperature 82.2 Degrees C

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list