!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FEELER GAUGE STOCK ROLL, 25 FT ROLL L, 01 IN THICK, ½ IN BLADE W

FEELER GAUGE STOCK ROLL, 25 FT ROLL L, 01 IN THICK, ½ IN BLADE W

STARRETT

FEELER GAUGE STOCK ROLL, 25 FT ROLL L, 01 IN THICK, ½ IN BLADE W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FEELER GAUGE STOCK ROLL, 25 FT ROLL L, 01 IN THICK, ½ IN BLADE W

FEELER GAUGE STOCK ROLL, 25 FT ROLL L, 01 IN THICK, ½ IN BLADE W

STARRETT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $253.64 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # STA666-1
  • Mfr. Model # 666-1
  • UNSPSC # 41111623
  • CATALOGUE PAGE # 1267
  • Shipping Weight 0.5 lbs

Product Details

Thickness gauge or feeler stock in rolls with a rewind feature permits retracting thinner feeler stock into the case, preventing damage. Roll stock in thickness of 0.001 inches and over is furnished in 25 foot, non-disposable rolls in a cardboard box.

Technical Specs

  • Item Feeler Gauge Stock Roll
  • Blade Style Straight
  • Case Included Yes
  • Dimension Type Inch
  • Non-Marring No
  • Thickness 0.001 in
  • Markings Inch with Metric Equivalent
  • Tolerance +/-0.001 in
  • Blade Material Steel
  • Blade Width 1/2 in
  • Case Type Plastic Dispensing Case
  • Non-Magnetic No
  • Roll Length 25 ft
  • Finish Unfinished
  • Package Quantity 1

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list