!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FEELER GAUGE SET, INCH, 36 FEELER BLADES, 02 IN TO 0.035 IN THICK RANGE, 3 IN BLADE L

FEELER GAUGE SET, INCH, 36 FEELER BLADES, 02 IN TO 0.035 IN THICK RANGE, 3 IN BLADE L

WESTWARD

FEELER GAUGE SET, INCH, 36 FEELER BLADES, 02 IN TO 0.035 IN THICK RANGE, 3 IN BLADE L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FEELER GAUGE SET, INCH, 36 FEELER BLADES, 02 IN TO 0.035 IN THICK RANGE, 3 IN BLADE L

FEELER GAUGE SET, INCH, 36 FEELER BLADES, 02 IN TO 0.035 IN THICK RANGE, 3 IN BLADE L

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $20.64 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG44ZE49
  • Mfr. Model # 44ZE49
  • UNSPSC # 41111617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Product Details

This silver, grey, and gold feeler gauge set has -0.003 mm, +0.005 mm tolerance.

Technical Specs

  • Item Feeler Gauge Set
  • Blade Material Steel, Brass
  • Dimension Type Inch
  • Maximum Thickness - Inch 0.035 in
  • Minimum Thickness - Inch 0.002 in
  • Non-Marring No
  • Thickness Range 0.002 in to 0.035 in
  • Blade Width 1/2 in
  • Holder Material Stainless Steel
  • Included Specialty Blades No
  • Markings Blades Etched with SAE and Metric Size
  • Blade Length 3 in
  • Blade Style Short Blade
  • Included Certification None
  • Maximum Thickness - mm 0.889 mm
  • Minimum Thickness - mm 0.051 mm
  • Number of Feeler Blades 36
  • Tolerance -0.003 mm, +0.005 mm
  • Colour Silver, Gray, Gold
  • Included Blades 0.002 in, 0.0025 in, 0.003 in, 0.004 in, 0.005 in, 0.006 in, 0.007 in, 0.008 in, 0.009 in, 0.010 in, 0.011 in, 0.012 in, 0.013 in, 0.014 in, 0.015 in, 0.016 in, 0.017 in, 0.018 in, 0.019 in, 0.020 in, 0.021 in, 0.022 in, 0.023 in, 0.024 in, 0.025 in, 0.026 in, 0.028 in, 0.030 in, 0.032 in, 0.035 in, Brass 0.006 in, 0.008 in, 0.010 in, 0.012 in, 0.01 in
  • Locking Device Yes
  • Non-Magnetic Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list