!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FEELER GAUGE SET, METRIC, 13 BLADES, 0.03MM TO 0.5MM THICK RANGE, 77MM BLADE L

FEELER GAUGE SET, METRIC, 13 BLADES, 0.03MM TO 0.5MM THICK RANGE, 77MM BLADE L

STARRETT

FEELER GAUGE SET, METRIC, 13 BLADES, 0.03MM TO 0.5MM THICK RANGE, 77MM BLADE L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FEELER GAUGE SET, METRIC, 13 BLADES, 0.03MM TO 0.5MM THICK RANGE, 77MM BLADE L

FEELER GAUGE SET, METRIC, 13 BLADES, 0.03MM TO 0.5MM THICK RANGE, 77MM BLADE L

STARRETT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $170.94 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # STA173MA
  • Mfr. Model # 173MA
  • UNSPSC # 56111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

This feeler gauge set has an unfinished finish. This silver feeler gauge set has +/-0.004 mm tolerance.

Technical Specs

  • Item Feeler Gauge Set
  • Blade Length 77 mm
  • Blade Style Short Blade
  • Included Certification None
  • Minimum Thickness - mm 0.03 mm
  • Number of Feeler Blades 13
  • Tolerance +/-0.004 mm
  • Blade Width 1/2 in
  • Included Blades 0.03 mm, 0.04 mm, 0.05 mm, 0.06 mm, 0.07 mm, 0.08 mm, 0.09 mm, 0.1 mm, 0.15 mm, 0.2 mm, 0.3 mm, 0.4 mm, 0.5 mm
  • Locking Device Yes
  • Non-Magnetic No
  • Finish Unfinished
  • Blade Material Steel
  • Dimension Type Metric
  • Maximum Thickness - mm 0.5 mm
  • Non-Marring No
  • Thickness Range 0.03 mm to 0.50 mm
  • Application For Use in Automotive, Aviation, Diesel, Farm Equipment Manufacture and Service. Also used in Jig, Fixture, Gauge and Experimental Work, Adjusting Tappets, Spark Plugs, Distributor Points, Checking Bearing Clearances and Gear Play, Fitting Pistons, Rings, Pins and Gaging Narrow Slots.
  • Colour Silver
  • Included Specialty Blades Taper Gauge Blade
  • Markings Metric

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list