!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FEELER GAUGE SET, INCH, 25 FEELER BLADES, 015 IN TO 0.035 IN THICK RANGE

FEELER GAUGE SET, INCH, 25 FEELER BLADES, 015 IN TO 0.035 IN THICK RANGE

PRECISION BRAND

FEELER GAUGE SET, INCH, 25 FEELER BLADES, 015 IN TO 0.035 IN THICK RANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FEELER GAUGE SET, INCH, 25 FEELER BLADES, 015 IN TO 0.035 IN THICK RANGE

FEELER GAUGE SET, INCH, 25 FEELER BLADES, 015 IN TO 0.035 IN THICK RANGE

PRECISION BRAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $53.88 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG42DJ75
  • Mfr. Model # 19821
  • UNSPSC # 41111617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Product Details

This feeler gauge set has an unfinished finish. This silver feeler gauge set is designed for use with used in manufacturing and maintenance operations, wherever setting close spacing or checking extremely tight tolerances is required.

Technical Specs

  • Item Feeler Gauge Set
  • Blade Length 3 in
  • Blade Style Short Blade
  • Included Certification Certificate of Conformance
  • Minimum Thickness - Inch 0.0015 in
  • Number of Feeler Blades 25
  • Tolerance 0.001 in-0.0015 in +/-0.00012 in, 0.002 in +/-0.00016 in, 0.0025 in-0.0004 in +/-0.00024 in, 0.007 in +/-0.00028 in, 0.008 in-0.009 in +/-0.0032 in, 0.010 in-0.012 in +/-0.00035 in, 0.013-0.015 in +/-0.00043, 0.016-0.019 in +/-0.00047, 0.020-0.024 in +/-0.00055 in, 0.025 in-0.031 in +/-0.00067 in, 0.032 in-0.034 in +/-0.00075 in, 0.040 in +/-0.00094, 0.050 in +/-0.0005 in0. Width 0.500 in +/-0.005 in
  • Blade Width 1/2 in
  • Included Blades 0.0015 in, 0.002 in, 0.003 in, 0.004 in, 0.005 in, 0.006 in, 0.007 in, 0.008 in, 0.009 in, 0.01 in, 0.011 in, 0.012 in, 0.013 in, 0.014 in, 0.015 in, 0.016 in, 0.018 in, 0.02 in, 0.022 in, 0.024 in, 0.025 in, 0.028 in, 0.03 in, 0.032 in, 0.035 in
  • Markings Inch with Metric Equivalent
  • Finish Unfinished
  • Blade Material Steel
  • Dimension Type Inch
  • Maximum Thickness - Inch 0.035 in
  • Non-Marring No
  • Thickness Range 0.0015 in to 0.035 in
  • Application Used in Manufacturing and Maintenance Operations, Wherever Setting Close Spacing or Checking Extremely Tight Tolerances is Required
  • Colour Silver
  • Locking Device No
  • Non-Magnetic No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list