!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FEELER GAUGE SET, INCH, 9 FEELER BLADES, 015 IN TO 0.015 IN THICK RANGE

FEELER GAUGE SET, INCH, 9 FEELER BLADES, 015 IN TO 0.015 IN THICK RANGE

STARRETT

FEELER GAUGE SET, INCH, 9 FEELER BLADES, 015 IN TO 0.015 IN THICK RANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FEELER GAUGE SET, INCH, 9 FEELER BLADES, 015 IN TO 0.015 IN THICK RANGE

FEELER GAUGE SET, INCH, 9 FEELER BLADES, 015 IN TO 0.015 IN THICK RANGE

STARRETT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $98.84 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # STA172A
  • Mfr. Model # 172A
  • UNSPSC # 41111623
  • CATALOGUE PAGE # 1331
  • Shipping Weight 0.1 lbs

Product Details

Thickness gauge is made with straight leaves to meet all requirements with 9 leaves and ranges from 0.0015-0.015 inches. Size of leaves is 1/2 inch x 3-1/32 inches.

Technical Specs

  • Item Feeler Gauge Set
  • Blade Length 3 1/32 in
  • Blade Style Short Blade
  • Included Certification None
  • Minimum Thickness - Inch 0.0015 in
  • Number of Feeler Blades 9
  • Tolerance +/-0.00025 in
  • Blade Width 1/2 in
  • Included Blades 0.0015 in, 0.002 in, 0.003 in, 0.004 in, 0.006 in, 0.008 in, 0.01 in, 0.012 in, 0.015 in
  • Markings Inch
  • Finish Unfinished
  • Blade Material Steel
  • Dimension Type Inch
  • Maximum Thickness - Inch 0.015 in
  • Non-Marring No
  • Thickness Range 0.0015 in to 0.015 in
  • Application For Use in Automotive, Aviation, Diesel, Farm Equipment Manufacture and Service. Also used in Jig, Fixture, Gauge and Experimental Work, Adjusting Tappets, Spark Plugs, Distributor Points, Checking Bearing Clearances and Gear Play, Fitting Pistons, Rings, Pins and Gaging Narrow Slots.
  • Colour Silver
  • Locking Device Yes
  • Non-Magnetic No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list