!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FEELER GAUGE SET, INCH, 6 FEELER BLADES, 06 IN TO 0.016 IN THICK RANGE, 3 IN BLADE L

FEELER GAUGE SET, INCH, 6 FEELER BLADES, 06 IN TO 0.016 IN THICK RANGE, 3 IN BLADE L

PROTO

FEELER GAUGE SET, INCH, 6 FEELER BLADES, 06 IN TO 0.016 IN THICK RANGE, 3 IN BLADE L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
FEELER GAUGE SET, INCH, 6 FEELER BLADES, 06 IN TO 0.016 IN THICK RANGE, 3 IN BLADE L

FEELER GAUGE SET, INCH, 6 FEELER BLADES, 06 IN TO 0.016 IN THICK RANGE, 3 IN BLADE L

PROTO

Clearance Price :
$6.05 / BAG

Your Price : $12.11 / BAG

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PRT000BR
  • Mfr. Model # J000BR
  • UNSPSC # 41111617
  • CATALOGUE PAGE # 1266
  • Shipping Weight 0.395 lbs

Product Details

1/2" x 3" blades in steel holder. Sizes: 0.006", 0.008", 0.010", 0.012", 0.014", 0.016". Blades etched with both decimal sizes and metric equivalent.

Technical Specs

  • Item Feeler Gauge Set
  • Blade Length 3 in
  • Blade Style Short Blade
  • Included Certification None
  • Minimum Thickness - Inch 0.006 in
  • Number of Feeler Blades 6
  • Application For Checking the Air Gap in Electronic Ignition Systems for All Weather Conditions
  • Colour Silver
  • Included Blades 0.006 in, 0.008 in, 0.01 in, 0.012 in, 0.014 in, 0.016 in
  • Markings Inch with Metric Equivalent
  • Finish Unfinished
  • Blade Material Steel
  • Dimension Type Inch
  • Maximum Thickness - Inch 0.016 in
  • Non-Marring No
  • Thickness Range 0.006 in to 0.016 in
  • Blade Width 1/4 in
  • Holder Material Steel
  • Locking Device Yes
  • Non-Magnetic Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list