!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FEELER GAUGE SET, INCH, 25 FEELER BLADES, 015 IN TO 0.04 IN THICK RANGE, 3 IN BLADE L

FEELER GAUGE SET, INCH, 25 FEELER BLADES, 015 IN TO 0.04 IN THICK RANGE, 3 IN BLADE L

PROTO

FEELER GAUGE SET, INCH, 25 FEELER BLADES, 015 IN TO 0.04 IN THICK RANGE, 3 IN BLADE L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FEELER GAUGE SET, INCH, 25 FEELER BLADES, 015 IN TO 0.04 IN THICK RANGE, 3 IN BLADE L

FEELER GAUGE SET, INCH, 25 FEELER BLADES, 015 IN TO 0.04 IN THICK RANGE, 3 IN BLADE L

PROTO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $37.17 / SET

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PRT000AA
  • Mfr. Model # J000AA
  • UNSPSC # 41111623
  • CATALOGUE PAGE # 1335
  • Shipping Weight 0.2 lbs

Product Details

Contains 25 short blades in holder No. 000C. Includes all short blade sizes . All blades are etched with both decimal and metric sizes.

Technical Specs

  • Item Feeler Gauge Set
  • Blade Length 3 in
  • Blade Style Short Blade
  • Included Certification None
  • Minimum Thickness - Inch 0.0015 in
  • Number of Feeler Blades 25
  • Blade Width 1/2 in
  • Holder Material Steel
  • Locking Device Yes
  • Non-Magnetic No
  • Finish Unfinished
  • Blade Material Steel
  • Dimension Type Inch
  • Maximum Thickness - Inch 0.040 in
  • Non-Marring No
  • Thickness Range 0.0015 in to 0.04 in
  • Colour Silver
  • Included Blades 0.0015 in, 0.002 in, 0.003 in, 0.004 in, 0.005 in, 0.006 in, 0.007 in, 0.008 in, 0.009 in, 0.01 in, 0.011 in, 0.012 in, 0.013 in, 0.014 in, 0.015 in, 0.016 in, 0.017 in, 0.018 in, 0.02 in, 0.022 in, 0.025 in, 0.03 in, 0.032 in, 0.035 in, 0.04 in
  • Markings Inch with Metric Equivalent

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list