!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FEELER GAUGE SET, INCH/METRIC, 13 FEELER BLADES, 01 IN TO 0.03 IN THICK RANGE

FEELER GAUGE SET, INCH/METRIC, 13 FEELER BLADES, 01 IN TO 0.03 IN THICK RANGE

PRECISION BRAND

FEELER GAUGE SET, INCH/METRIC, 13 FEELER BLADES, 01 IN TO 0.03 IN THICK RANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FEELER GAUGE SET, INCH/METRIC, 13 FEELER BLADES, 01 IN TO 0.03 IN THICK RANGE

FEELER GAUGE SET, INCH/METRIC, 13 FEELER BLADES, 01 IN TO 0.03 IN THICK RANGE

PRECISION BRAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $59.84 / SET

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5XU53
  • Mfr. Model # 5XU53
  • UNSPSC # 41111617
  • CATALOGUE PAGE # 1266
  • Shipping Weight 0.03 lbs

Product Details

This amber, purple, red, green, tan, blue, matte, brown, black, pink, yellow, white, coral feeler gauge set is designed for use with used in manufacturing and maintenance operations, wherever setting close spacing or checking extremely tight tolerances is required. Plus it has thickness +/-5%, length +/-0.030 inch, width +/-0.015 inch tolerance.

Technical Specs

  • Item Feeler Gauge Set
  • Blade Material Plastic
  • Dimension Type Inch/Metric
  • Maximum Thickness - Inch 0.030 in
  • Minimum Thickness - Inch 0.001 in
  • Non-Marring Yes
  • Thickness Range 0.001 in to 0.03 in
  • Application Used in Manufacturing and Maintenance Operations, Wherever Setting Close Spacing or Checking Extremely Tight Tolerances is Required
  • Colour Amber, Purple, Red, Green, Tan, Blue, Matte, Brown, Black, Pink, Yellow, White, Coral
  • Locking Device No
  • Non-Magnetic Yes
  • Blade Length 5 in
  • Blade Style Straight Blade
  • Included Certification Certificate of Conformance
  • Maximum Thickness - mm 0.762 mm
  • Minimum Thickness - mm 0.025 mm
  • Number of Feeler Blades 13
  • Tolerance Thickness +/-5%, Length +/-0.030 in,Width +/-0.015 in
  • Blade Width 1/2 in
  • Included Blades 0.001 in/0.025 mm, 0.0015 in/0.038 mm, 0.002 in/0.051 mm, 0.003 in/0.076 mm, 0.004 in/0.102 mm, 0.005 in/0.127 mm, 0.0075 in/0.191 mm, 0.01 in/0.254 mm, 0.0125 in/0.318 mm, 0.015 in/0.381 mm, 0.02 in/0.508 mm, 0.025 in/0.635 mm, and 0.03 in/0.762 mm
  • Markings Inch with Metric Equivalent

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list