!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FEELER GAUGE SET, INCH/METRIC, 20 FEELER BLADES, 01 IN TO 0.031 IN THICK RANGE

FEELER GAUGE SET, INCH/METRIC, 20 FEELER BLADES, 01 IN TO 0.031 IN THICK RANGE

PRECISION BRAND

FEELER GAUGE SET, INCH/METRIC, 20 FEELER BLADES, 01 IN TO 0.031 IN THICK RANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FEELER GAUGE SET, INCH/METRIC, 20 FEELER BLADES, 01 IN TO 0.031 IN THICK RANGE

FEELER GAUGE SET, INCH/METRIC, 20 FEELER BLADES, 01 IN TO 0.031 IN THICK RANGE

PRECISION BRAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $160.70 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5XU51
  • Mfr. Model # 5XU51
  • UNSPSC # 41111617
  • CATALOGUE PAGE # 1266
  • Shipping Weight 0.25 lbs

Product Details

This feeler gauge set has an unfinished finish. This red feeler gauge set is designed for use with used in manufacturing and maintenance operations, wherever setting close spacing or checking extremely tight tolerances is required. Plus it has 0.005 inch-0.010 inch +/-10%, 0.012 inch-0.015 inch +/-0.0015 inch, 0.020 inch-0.031 inch +/-0.002 inch tolerance.

Technical Specs

  • Item Feeler Gauge Set
  • Blade Length 5 in
  • Blade Style Straight Blade
  • Included Certification Certificate of Conformance
  • Maximum Thickness - mm 0.787 mm
  • Minimum Thickness - mm 0.025 mm
  • Number of Feeler Blades 20
  • Tolerance 0.005 in-0.010 in +/-10%, 0.012 in-0.015 in +/-0.0015 in, 0.020 in-0.031 in +/-0.002 in
  • Blade Width 1/2 in
  • Included Blades 0.0015 in/0.038 mm, 0.002 in/0.051 mm, 0.003 in/0.076 mm, 0.005 in/0.127 mm, 0.006 in/0.152 mm, 0.007 in/0.178 mm, 0.008 in/0.203 mm, 0.009 in/0.229 mm, 0.01 in/0.254 mm, 0.012 in/0.305 mm, 0.015 in/0.381 mm, 0.02 in/0.508 mm, 0.025 in/0.635 mm, 1 of Each 0.004 in/0.102 mm, 2 of Each Thickness: 0.001 in/0.025 mm, and 0.031 in/0.787 mm
  • Markings Inch with Metric Equivalent
  • Finish Unfinished
  • Blade Material Stainless Steel
  • Dimension Type Inch/Metric
  • Maximum Thickness - Inch 0.031 in
  • Minimum Thickness - Inch 0.001 in
  • Non-Marring No
  • Thickness Range 0.001 in to 0.031 in
  • Application Used in Manufacturing and Maintenance Operations, Wherever Setting Close Spacing or Checking Extremely Tight Tolerances is Required
  • Colour Red
  • Locking Device No
  • Non-Magnetic No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list