!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FEELER GAUGE SET, INCH/METRIC, 20 FEELER BLADES, 01 IN TO 0.03 IN THICK RANGE

FEELER GAUGE SET, INCH/METRIC, 20 FEELER BLADES, 01 IN TO 0.03 IN THICK RANGE

PRECISION BRAND

FEELER GAUGE SET, INCH/METRIC, 20 FEELER BLADES, 01 IN TO 0.03 IN THICK RANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FEELER GAUGE SET, INCH/METRIC, 20 FEELER BLADES, 01 IN TO 0.03 IN THICK RANGE

FEELER GAUGE SET, INCH/METRIC, 20 FEELER BLADES, 01 IN TO 0.03 IN THICK RANGE

PRECISION BRAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $145.07 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5XB99
  • Mfr. Model # 5XB99
  • UNSPSC # 41111617
  • CATALOGUE PAGE # 1266
  • Shipping Weight 0.31 lbs

Product Details

This feeler gauge set has an unfinished finish. It meets the standards for ASTM-B19 and B36, CDA 260. This yellow feeler gauge set is designed for use with used in manufacturing and maintenance operations, wherever setting close spacing or checking extremely tight tolerances is required.

Technical Specs

  • Item Feeler Gauge Set
  • Blade Length 5 in
  • Blade Style Straight Blade
  • Included Certification Certificate of Conformance
  • Maximum Thickness - mm 0.762 mm
  • Minimum Thickness - mm 0.025 mm
  • Number of Feeler Blades 20
  • Tolerance 0.001 in-0.003 in +/-10%, 0.004 in-0.006 in +/-0.0005 in, 0.007 in-0.009 in +/-0.0006 in, 0.010 in-0.013 in +/-0.0008 in, 0.014 in-0.017 in +/-0.001 in, 0.018 in-0.021 in +/-0.0013 in, 0.022 in-0.032 in +/-0.002 in, Width +/-0.005 in
  • Blade Width 1/2 in
  • Included Blades 0.001 in/0.025 mm, 0.0015 in/0.038 mm, 0.002 in/0.051 mm, 0.003 in/0.076 mm, 0.004 in/0.102 mm, 0.005 in/0.127 mm, 0.006 in/0.152 mm, 0.007 in/0.178 mm, 0.008 in/0.203 mm, 0.009 in/0.229 mm, 0.01 in/0.254 mm, 0.012 in/0.305 mm, 0.014 in/0.356 mm, 0.015 in/0.381 mm, 0.016 in/0.406 mm, 0.018 in/0.457 mm, 0.02 in/0.508 mm, 0.022 in/0.559 mm, 0.025 in/0.635 mm, 0.03 in/0.762 mm
  • Markings Inch with Metric Equivalent
  • Standards ASTM-B19 & B36, CDA 260
  • Finish Unfinished
  • Blade Material Brass
  • Dimension Type Inch/Metric
  • Maximum Thickness - Inch 0.030 in
  • Minimum Thickness - Inch 0.001 in
  • Non-Marring No
  • Thickness Range 0.001 in to 0.03 in
  • Application Used in Manufacturing and Maintenance Operations, Wherever Setting Close Spacing or Checking Extremely Tight Tolerances is Required
  • Colour Yellow
  • Locking Device No
  • Non-Magnetic No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list