!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FEELER GAUGE, 030 IN THICK, SHORT BLADE, 3-1/16 IN BLADE L, ½ IN BLADE W, STEEL

FEELER GAUGE, 030 IN THICK, SHORT BLADE, 3-1/16 IN BLADE L, ½ IN BLADE W, STEEL

PROTO

FEELER GAUGE, 030 IN THICK, SHORT BLADE, 3-1/16 IN BLADE L, ½ IN BLADE W, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FEELER GAUGE, 030 IN THICK, SHORT BLADE, 3-1/16 IN BLADE L, ½ IN BLADE W, STEEL

FEELER GAUGE, 030 IN THICK, SHORT BLADE, 3-1/16 IN BLADE L, ½ IN BLADE W, STEEL

PROTO

https://catalogue.grainger.ca/?hybris=true
  • Item # PRT003
  • Mfr. Model # J003
  • UNSPSC # 41111617
  • CATALOGUE PAGE # 1266
  • Shipping Weight 0.001 lbs

Product Details

This short feeler gauge blade measures 1/2 inch wide by 3-1/16 inches long and the size is 0.003 inch.

Technical Specs

  • Item Feeler Gauge
  • Blade Material Steel
  • Blade Width 1/2 in
  • Non-Magnetic No
  • Finish Satin
  • Package Quantity 1
  • Blade Length 3 1/16 in
  • Blade Style Short Blade
  • Dimension Type Inch
  • Thickness 0.0030 in
  • Markings Inch

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list