!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FC WIRELESS HVAC SYSTEM

FC WIRELESS HVAC SYSTEM

FLUKE

FC WIRELESS HVAC SYSTEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FC WIRELESS HVAC SYSTEM

FC WIRELESS HVAC SYSTEM

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,684.44 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FET3000FC-HVAC
  • Mfr. Model # FLK-3000FC HVAC
  • UNSPSC # 41113600
  • CATALOGUE PAGE # 151
  • Shipping Weight 4.22 lbs

Technical Specs

  • ItemWireless HVAC System Kit
  • Test Instrument Manufacturer Model Numbers IncludedFluke 3000 FC, Fluke a3000 FC, Fluke t3000 FC
  • Digital Multimeter Maximum AC Current Measurement400 mA
  • Digital Multimeter Maximum DC Current Measurement400 mA
  • Digital Multimeter Bluetooth CompatibilityYes
  • Clamp Meter Bluetooth CompatibilityYes
  • Clamp Meter Data HoldYes
  • Clamp Meter Display TypeBacklit LCD
  • Clamp Meter Intrinsically SafeNo
  • Number of Test Leads1
  • Digital Multimeter Calibration Certificate IncludedNo
  • Digital Multimeter Instrument Safety RatingCAT III 1000V, CAT IV 600V
  • Multimeter StyleFull Size - Advanced Features
  • Number of Batteries Included11
  • Digital Multimeter Manufacturer Part NumberFluke 3000 FC
  • Clamp Meter AC Response CalculationTRMS
  • Clamp Meter Instrument Counts4,000
  • Clamp Meter Jaw StyleClamp On
  • Clamp Meter Removable ScreenNo
  • Clamp Meter WaterproofNo
  • Digital Multimeter Current Leakage TestingNo
  • Digital Multimeter Data LoggingYes
  • Digital Multimeter DustproofNo
  • Digital Multimeter IP RatingIP54
  • Digital Multimeter Thermal ImagingNo
  • Test Instrument Included Clamp Meter, Digital Multimeter
  • Includes 80PK-1 K-Type Bead Thermocouple, AC175 Alligator Clips, Fluke T3000 Thermocouple Thermometer, Magnetic Hanging Strap, TL175 Test Leads
  • Digital Multimeter Maximum AC Voltage Measurement 1,000 V
  • Digital Multimeter Maximum DC Voltage Measurement 1,000 V
  • Clamp Meter Audible Continuity No
  • Clamp Meter Current Leakage Testing No
  • Clamp Meter Data Logging Yes
  • Clamp Meter Dustproof No
  • Clamp Meter IP Rating IP42
  • Digital Multimeter AC Response Calculation TRMS
  • Digital Multimeter Instrument Counts 10,000
  • Digital Multimeter Parameters Measured AC Current, AC Voltage, Capacitance, Continuity, DC Current, DC Voltage, Diode Test, Frequency, Resistance
  • Number of Alligator Clips 1
  • Clamp Meter Manufacturer Part Number Fluke a3000 FC
  • Clamp Meter Max. AC Current 400 A
  • Clamp Meter Calibration Certificate Included No
  • Clamp Meter Instrument Safety Rating CAT III 600V
  • Clamp Meter Parameters Measured AC Current
  • Clamp Meter Thermal Imaging No
  • Digital Multimeter Audible Continuity No
  • Digital Multimeter Data Hold Yes
  • Digital Multimeter Display Type Backlit LCD
  • Digital Multimeter Intrinsically Safe No
  • Digital Multimeter Removable Screen No
  • Digital Multimeter Waterproof No
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list