!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FC WIRELESS BASIC KIT WITH A3000

FC WIRELESS BASIC KIT WITH A3000

FLUKE

FC WIRELESS BASIC KIT WITH A3000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FC WIRELESS BASIC KIT WITH A3000

FC WIRELESS BASIC KIT WITH A3000

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,113.65 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FETA3000FC-KIT
  • Mfr. Model # A3000FC-KIT
  • UNSPSC # 41113600
  • CATALOGUE PAGE # 153
  • Shipping Weight 3.44 lbs

Technical Specs

  • Item Digital Clamp Meter
  • Clamp Meter Audible Continuity No
  • Clamp Meter Current Leakage Testing No
  • Clamp Meter Data Logging Yes
  • Clamp Meter Dustproof No
  • Clamp Meter Max. AC Current 400 A
  • Clamp Meter Max. DC Current Not Applicable
  • Clamp Meter AC Response Calculation TRMS
  • Clamp Meter Instrument Counts 6,000
  • Clamp Meter Parameters Measured AC Current
  • Clamp Meter Thermal Imaging No
  • Includes AC Clamp, Alligator Clips, Clamp Meter, Information Pack, Soft Case, Test Leads
  • Clamp Meter Bluetooth Compatibility Yes
  • Clamp Meter Data Hold No
  • Clamp Meter Display Type LCD
  • Clamp Meter Intrinsically Safe No
  • Clamp Meter Max. AC Voltage Not Applicable
  • Clamp Meter Max. DC Voltage Not Applicable
  • Clamp Meter Calibration Certificate Included Yes
  • Clamp Meter Jaw Style Clamp On
  • Clamp Meter Removable Screen No
  • Clamp Meter Waterproof No

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list